{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Effective ⌀ D | 11,5 mm | |
| Overhang L1 | 12 mm | |
| Shank type | Weldon shank | |
| Application for type of drilling | Blind hole; Through hole | |
| Cutting direction | left-hand and right-hand | |
| Through-coolant | yes | |
| Insert size | 11 | |
| Number of cutting edges Z | 1 | |
| Overall length L | 70 mm | |
| Shank ⌀ Ds | 12 mm | |
| Clamping screw | 219923 | |
| Number of clamping slots | 1 | |
| Type of product | thread milling cutter |
| Article number | 218000 11,5/12 | |
| EAN / GTIN | 4045197411808 | |
| Manufacturer number | 218000 11,5/12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |