• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

QuickTurn clamp toolholder 25/15 mm

Article no.: 250606 25/15
  • Through-coolant: no

Product details

Technical Data

Series QuickTurn
Shank size 25 mm
Insert size 15 mm
Application type right-hand
Through-coolant no
ISO code toolholder DDJNR/L 2525M15
suitable indexable insert DN.. 1506..
Functional width L4 32 mm
Head length L1 46 mm
Overall length L 150 mm
Shim 259031 29
Shim screw 259025 4
Clamp 259038 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250606 25/15

Description

Advantage:

Inserts can be changed without using tools. Release the stop at the push of a button − change the insert − press the clamp to secure it.
A simple and convenient way to reduce non-productive times.
Consistent clamping force, high interchange accuracy, maintenance-free.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "QuickTurn"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart