Clamp Range – Ductile Iron – Premium

Article no.: WT-021
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number WT-021
EAN / GTIN 4021176141515
Manufacturer number WT-021
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The Premium ductile cast clamp range is a wall panel stocked with suitable tools for use and storage in workshops and industry. The range includes various ductile cast screw clamps VIRIDIS with a 3K comfort grip. These allow for several workpieces to be held and clamped gently and securely.
  • Assembly based on years of experience for application in various industries
  • Central availability of the products for every employee

Feature:

  • Material: tool steel
  • Total width [mm]: 500 mm
  • Total width [inch]: 19 11/16
  • Total height [mm]: 1000 mm
  • Total height [inch]: 39 3/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Packaging: cardboard (box)
  • Components: 490+0160-080, 490+0250-100, 490+0250-120, 490+0300-140, WT-000

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart