{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET Unisix® WOEX 080408SN-01 P40 | |
| ISO-Code | WOEX 080408SN-01 | |
| Tool material | Carbide | |
| Machining group | P (steel) | |
| Grade | P40 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Suitable for material | steel (P) | |
| Machining method | drilling into solid material (BVB) | |
| Content | 1 pcs. |
| Article number | W29 42010.0804 | |
| EAN / GTIN | 4047109059290 | |
| Manufacturer number | 1082342801 | |
| L-Number | L20010 4196 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |