{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Base form | square | |
| Insert width | 8 mm | |
| Blade thickness | 4 mm | |
| Insert length | 8 mm | |
| Insert version | neutral | |
| Cutting edge length | 8 mm | |
| Corner radius | 0.4 mm | |
| ISO-Code | WOEX 080404SN-01 | |
| Tool material | HC | |
| Machining group | K (cast iron) | |
| Tool application group | Bohren | |
| Coating | uncoated | |
| Grade | BK6440 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Number of teeth | 4 pcs. | |
| Suitable for material | cast iron (K) | |
| Machining method | drilling into solid material (BVB) | |
| Finishing / roughing assignment | Roughing | |
| Content | 1 pcs. |
| Article number | W29 42010.046440 | |
| EAN / GTIN | 4047109224582 | |
| Manufacturer number | 1082125801 | |
| L-Number | L20010 3487 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |