{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Base form | triangular | |
| Blade thickness | 3.18 mm | |
| Insert length | 5.56 mm | |
| Insert version | neutral | |
| Corner radius | 0.8 mm | |
| Tool material | Carbide | |
| Coating | coated | |
| Grade | BK62 | |
| Insert thickness | 3.18 mm | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | WOEX 05T308-01 | |
| Insert designation | WOEX 05T308-01 BK62 | |
| Type of product | Cutter insert | |
| Number of teeth | 3 pcs. | |
| Machining method | drilling into solid material (BVB) | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Content | 1 pcs. |
| Article number | W29 24010.0862 | |
| EAN / GTIN | 4047109058798 | |
| Manufacturer number | 1082127501 | |
| L-Number | L20010 3263 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |