{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable | |
| Base form | hexagonal | |
| Insert width | 4.76 mm | |
| Blade thickness | 3.97 mm | |
| Insert length | 4.76 mm | |
| Insert version | neutral | |
| Cutting edge length | 4 mm | |
| Insert diameter | 4 mm | |
| ISO-Code | WOEX 040304SN-20 | |
| Tool material | Carbide | |
| Machining group | K (cast iron); M (stainless steel); P (steel) | |
| Tool application group | Bohren | |
| Coating | coated | |
| Grade | BK8430 | |
| Insert thickness | 3.97 mm | |
| Type of fastening for insert | W (without hole with wedge) | |
| Interface coding for insert | WOEX 040304SN-20 | |
| Interface coding for insert according to ISO TS 13399-60 | WOEX 040304SN-20 | |
| Insert designation | WOEX 040304SN-20 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 6 pcs. | |
| Direction of action | neutral | |
| Suitable for material | cast iron (K); stainless steel (M); steel (P) | |
| Machining method | drilling into solid material (BVB) | |
| Finishing / roughing assignment | Roughing | |
| Type of fastening | Wedge | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Content | 1 pcs. |
| Article number | W29 18200.048430 | |
| EAN / GTIN | 4047109101081 | |
| Manufacturer number | 1082100420 | |
| L-Number | L20010 4697 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |