{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET Unisix® WOEX 030204EN-11 | |
| Base form | triangular | |
| Tool material | Carbide | |
| Coating | TiN | |
| Interface coding for insert | WOEX 030204EN-11 | |
| Insert designation | WOEX 030204EN-11 | |
| Type of product | Cutter insert | |
| Number of teeth | 3 pcs. | |
| Machining method | drilling into solid material (BVB) | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | chamfered (T) | |
| Content | 1 pcs. |
| Article number | W29 10110.0477 | |
| EAN / GTIN | 4047109058576 | |
| Manufacturer number | 1082180311 | |
| L-Number | L20010 2020 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |