ER Collet

Article no.: W107714
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W107714
EAN / GTIN 4069739544137
Manufacturer number 250 430E-Ø 5,5
L-Number L31490 115401
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Description

Beskrivelse:

ER25 (ISO15488B), d = 4,5 - 5,5 mm, ≤ 15 µm

Egenskab:

  • Produktbetegnelse (PRODDES): 250 430E-Ø 5,5
  • Produkttype: Spændetang
  • Adaptergrænseflade (ADINTMS): ER25 (ISO15488B)
  • Monteringsdiameter (DCONWS): 5,5 mm
  • Rundløbsnøjagtighed: ≤ 15 µm
  • Tætning (SEALP): Nej
  • Type/enhedsnummer (UNNO): 430E
  • Kropsdiameter (BD): 26 mm
  • Samlet længde (OAL): 34 mm

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart