{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | WNHX 100404ER-G18 P40 | |
| Base form | triangular | |
| Insert width | 10 mm | |
| Blade thickness | 4.76 mm | |
| Insert length | 10 mm | |
| Insert version | right-hand | |
| Cutting edge length | 10 mm | |
| Corner radius | 0.4 mm | |
| ISO-Code | WNHX 100404ER-G18 | |
| Type of chip breaker | G | |
| Tool material | HC-P | |
| Machining group | P (steel) | |
| Tool application group | P40 | |
| Coating | coated | |
| Grade | P40 | |
| Interface coding for insert | WNHX 100404ER-G18 | |
| Insert designation | WNHX 100404ER-G18 P40 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 3 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | steel (P) | |
| Machining method | grooving and parting off (EEA) | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Content | 1 pcs. |
| Article number | W04 50480.0404 | |
| EAN / GTIN | 4047109057647 | |
| Manufacturer number | 6261472802 | |
| L-Number | L20010 4940 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |