{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | WOHX 06T302EL-G06 P25M | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Base form | triangular | |
| Blade thickness | 3.18 mm | |
| Insert version | left-hand | |
| Cutting edge length | 6.35 mm | |
| Type of chip breaker | G | |
| Tool material | HC-P25 | |
| Machining group | P (steel) | |
| Coating | TiN | |
| Grade | P25M | |
| Interface coding for insert | WOHX 06T302EL-G06 | |
| Insert designation | WOHX 06T302EL-G06 P25M | |
| Type of product | Cutter insert | |
| Number of teeth | 2 pcs. | |
| Direction of action | left-hand | |
| Suitable for material | steel (P) | |
| Machining method | thread processing internal / external (EGE) | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Content | 1 pcs. |
| Article number | W01 34060.0203 | |
| EAN / GTIN | 4047109056961 | |
| Manufacturer number | 6262643502 | |
| L-Number | L20010 4927 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |