{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | Unisix | |
| Wet maximum | suitable | |
| Manufacturer’s designation | WOHX 05T302EL-G12 BK8425 | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable | |
| Base form | triangular | |
| Width of insert B | 5.56 mm | |
| Thickness of insert S | 2.38 mm | |
| Length of insert L | 5.56 mm | |
| Insert version | left-hand | |
| Length of cutting edge l | 5.56 mm | |
| Corner radius R | 0.2 mm | |
| Rake angle | 0 degrees | |
| Normal clearance angle (main cutting edge) | 11 degrees | |
| ISO-Code | WOHX 05T302EL-G12 | |
| Tool material | Carbide | |
| Machining group | K (cast iron); M (stainless steel); P (steel) | |
| Tool application group | Drehen | |
| Coating | TiN | |
| Grade | BK8425 | |
| Insert thickness T | 2.38 mm | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | WOHX 05T302EL-G12 | |
| Insert designation | WOHX 05T302EL-G12 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 2 pcs. | |
| Direction of action | left-hand | |
| Suitable for material | cast iron (K); stainless steel (M); steel (P) | |
| Machining method | thread processing external (EGA) | |
| Finishing / roughing assignment | Finishing | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Number of potential uses | 2 pcs. | |
| Content | 1 pcs. |
| Article number | W01 24120.028425 | |
| EAN / GTIN | 4047109180437 | |
| Manufacturer number | 6260032000 | |
| L-Number | L20010 3070 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |