{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Manufacturer’s designation | Ceratizit 62 600 30700; KOMET Unisix® WOHX 030204EL-G12 BK8425 | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable | |
| Base form | triangular | |
| Blade thickness | 2.38 mm | |
| Insert length | 4.76 mm | |
| Insert version | neutral | |
| Cutting edge length | 3 mm | |
| Corner radius | 0.4 mm | |
| Rake angle | 11 degrees | |
| Normal clearance angle (main cutting edge) | 11 degrees | |
| ISO-Code | WOHX 030204EL-G12 | |
| Type of chip breaker | G | |
| Tool material | Carbide | |
| Machining group | K (cast iron); M (stainless steel); P (steel) | |
| Coating | TiN | |
| Grade | BK8425 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 2 pcs. | |
| Direction of action | neutral | |
| Suitable for material | cast iron (K); stainless steel (M); steel (P) | |
| Tolerance Class | G | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Facility for resharpening | no | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Number of potential uses | 2 pcs. | |
| Content | 1 pcs. |
| Article number | W01 10120.048425 | |
| EAN / GTIN | 4047109179950 | |
| Manufacturer number | 6260030700 | |
| L-Number | L20010 4360 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |