INDEXABLE INSERT DRILL KUB-T.2D.490.R.08-ABS63 KUB TRIGON -

Article no.: V13 34900
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant no
Series KUB TRIGON
Manufacturer’s designation KUB-T.2D.490.R.08-ABS63
Interface position on the machine
Holder type Plain shank
Cutter diameter, min. Dc 49 mm
Number of cutting edges, total 2
Guide elements without guide elements
Interface joint 1
Cutting direction right-hand cutting
Machining method drilling into solid material
Type of product indexable drill for cutter inserts

Identification & Classification

Article number V13 34900
EAN / GTIN 4047109048140
Manufacturer number 1089249096
L-Number L20050 55
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com

Description

Description:

KOMET KUB-T.2D.490.R.08-ABS63 KUB TRIGON - INDEXABLE INSERT DRILL

Note:

Ceratizit item number: 10 892 49096

Downloads & documents

From the same series "KUB TRIGON" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart