{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Series | KUB TRIGON | |
| Manufacturer’s designation | KUB-T.2D.450.R.08-ABS63 | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder version | metric | |
| Holder size, metric | 63 mm | |
| Shank diameter DS | 63 mm | |
| Cutter diameter, min. Dc | 45 mm | |
| Number of cutting edges, total | 2 | |
| Guide elements | without guide elements | |
| Insert designation | TRIGON | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts |
| Article number | V13 34500 | |
| EAN / GTIN | 4047109048102 | |
| Manufacturer number | 1089245096 | |
| L-Number | L20050 69 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |