Bore Gage - Standard - 3/8″ Dia. - No Protective Cover: 0.7-1.4"

Article no.: U42236 0.7-1.4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42236 0.7-1.4
EAN / GTIN 4946368612621

Description

Version:

Series 511
Bore Gage - Standard - 3/8″ Dia. - No Protective Cover
The Mitutoyo standard type bore gages feature interchangeable anvils and spacers to take highly accurate diameter measurements of a wide range of bore hole sizes. Models are available without a cover or Mitutoyo Dial Indicator.

Features & Benefits
The Mitutoyo standard type bore gage is available in measuring ranges from .7″-6″ to measure inside bore diameters with accuracy to .00008”. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves the slide of the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  • Does not include a Mitutoyo Dial Indicator
  • Available in Inch models
  • Optional extension rods are available to measuring deep hole with accuracy
  • Large, newly designed grips are easier to hold and reduce heat transfer from the operator for better accuracy
  • Models with dial indicators are fully protected by a rugged cover
  • Gage stem diameter is .375”
  • Interchangeable anvils are constructed of alloy steel with carbide-tipped measuring faces for added accuracy and durability
  • Supplied in a fitted plastic case

Description:

SERIES 511 Technical Data
  • Technology: Mechanical
  • Contact Point: Carbide Tipped
  • Units: Inch
  • Stem Diameter: 3/8"
  • With Dial Gage Protective Cover (21DZA000): No

Feature:

  • Order No.: 511-731
  • Range: 0.7-1.4"
  • Number of anvils: 9
  • Number of spacers: 2

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart