Version:
Series 368Mechanical Holtest (Type II) Three-Point Internal Micrometer Complete Set
The Mitutoyo Holtest (Type II) mechanical three-point internal micrometer complete set includes holtests capable of measuring inside dimensions from 12mm to 200 (metric set) and .5” to 8” (inch set).
Features & BenefitsThe Mitutoyo mechanical Holtest internal micrometer set includes complete gages (micrometer head units and measuring heads) for each size. Three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Hardened steel spindles with a carbide ball and cones with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtests ratchet stop mechanism provides a constant measuring force on the hardened steel spindle to ensure accurate, even measurements.
- Available in Metric and Inch models
- Contact points are constructed of hardened steel
- Optional extension rod allows for measuring deep holes
- Optional setting rings for zero point adjustment are available
- Design allows for measurements closer to the bottom of blind bore holes
- Scale on thimble and sleeve is laser etched for easier reading in all conditions
- Holtests up to 100mm/4” diameter measurements supplied in a fitted plastic case
- Holtests over 100mm/4” diameter measurements supplied in a wooden case