Coolant-Proof Micrometer (Friction Thimble w/o SPC Output): 0-1" / 0-25.4mm, ±0.00005"

Article no.: U42058 0-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42058 0-1
EAN / GTIN 4946368673134

Description

Version:

Series 293
Coolant-Proof Micrometer
The Mitutoyo Digimatic coolant-proof digital SPC output capable micrometer produces highly accurate, repeatable measurements even when exposed to liquids and dirt.

Features & Benefits
The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
  • Ranges from 0-12”/0-300mm
  • Measurement data output is available with a water-resistant connection cable
  • Frame is coated with an anti-slip finish for improved grip during use
  • Twice as long battery life than previous models improves throughput and efficiency
  • Auto power ON/OFF function saves battery life and allows for easier use
  • Includes a standard bar except for the 0-1”/0-25mm model
  • Some models include a Mitutoyo Certificate of Inspection*
  • Supplied in a plastic, fitted case
  • IP65 protection permits use in environments exposed to cutting oil, dust, etc.**
*It is not the type used to obtain calibration certificates.
**Anti-corrosion treatment is required after use

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart