ABSOLUTE Coolant-Proof Caliper (w/o SPC output): 0-200mm / 0-8" with outside & inside jaws, carbide tipped

Article no.: U41042 8/ODID
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U41042 8/ODID
EAN / GTIN 4946368694191

Description

Version:

Series 500
ABSOLUTE Coolant-Proof Caliper
The Mitutoyo ABSOLUTE coolant proof caliper delivers highly accurate, four-way measurement capabilities ideal for shop floor use. Measurements are shown on a larger, impact-resistant digital display.

Features & Benefits
The Mitutoyo ABSOLUTE coolant proof caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed in an ergonomic design. The caliper’s slide and jaws are constructed of hardened stainless steel and  provide an impact-resistant, easy-to-ready LCD display for durable, reliable use. The ABSOLUTE caliper can be used in workshop conditions exposed to coolant, water, dust and oil.
  • Available in Metric and Inch/Metric models
  • Available with or without SPC output capabilities
  • Character height on the LCD display increased from 7.4mm to 9.0mm for improved readability
  • Redesigned battery cover eliminates the need for a screwdriver
  • ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on
  • Origin reset is not required even when data is re-displayed after loss due to insufficient illumination during use
  • Stainless steel construction protects caliper components and ensures accurate performance for longer duration
  • SPC output function allows for quick and easy data management in real time
  • Functions include Auto On/Off, Origin Set, Zero-Setting, Data Output and inch/mm conversion (on inch/metric models only)
  • Alarm: Counting value composition error
  • IP67 protection eliminates dust ingress, protects against temporary water submersion; permits use in environments exposed to cutting oil, dust, etc.
  • Unnecessary to wipe or clean the scale
  • Supplied in a fitted plastic case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart