ABSOLUTE Digimatic Caliper (w/o SPC output): 0-200mm / 0-8"

Article no.: U41038 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U41038 8
EAN / GTIN 4550501407731

Description

Version:

Series 500
ABSOLUTE Digimatic Caliper
The Mitutoyo ABSOLUTE Digimatic caliper is the next generation of electronic calipers. This caliper delivers highly accurate, four-way measurement capabilities with wide measurement ranges available (up to 1000mm/40”).

Features & Benefits
The Mitutoyo ABSOLUTE digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed. The caliper’s slide and jaws are constructed of hardened stainless steel with optional carbide-tipped jaws available. The impact-resistant, easy-to-ready LCD display is highly durable and provides large character height (9.0mm in height) which improves readability.
  • Available in Metric and Inch/Metric models
  • Available with or without SPC output capabilities
  • Carbide-tipped jaws are available
  • Thumb roller included only on calipers up to and including 300mm/12” models
  • ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
  • Stainless steel construction protects caliper components and ensures accurate performance for longer duration
  • SPC output function allows for quick and easy data management in real time
  • Functions include Origin Set, Zero-Setting, Data Output and inch/mm conversion (on inch/metric models only)
  • Alarm: Low Voltage, counting value composition error
  • Supplied in a fitted plastic case; 1000mm/40” model is supplied in a wooden case

Description:

SERIES 500 Technical Data
  • Technology: Digimatic
  • Max Response Speed: Unlimited
  • Display: LCD
  • Battery: SR44 (1 pc.) 938882
  • Battery life: Approx. 5 years under normal use
  • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
  • Optional Accessories: 959143, 959149, 959150

Feature:

  • Order No.: 500-197-32
  • Units: Metric, Inch
  • SPC Output: No
  • Range: 0-200mm / 0-8″
  • Resolution: 0.01mm / 0.0005″
  • Accuracy: ±0.02mm / ±0.0010″
  • Repeatability: 0.01mm / 0.0005″
  • Mass: 198g
  • Remarks: -

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart