Dial Caliper, Type: 0-8

Article no.: U41020 0-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Subsequent delivery Available in - working days
0 pieces in stock 0 pieces available in - working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U41020 0-8
EAN / GTIN 4946368688251

Description

Version:

Series 505
Dial Caliper
The Mitutoyo dial caliper is designed for smoother operation, better durability and readability while providing the same highly accurate four-way measurements to +/-0.03mm/.001”.

Features & Benefits
The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. The improved dial face offers faster measurement readability.
  • Available in Metric and Inch models
  • Available in 1mm / .100″ and 2mm / .200″ per revolutions
  • Carbide-tipped outer dimension jaws are available
  • Lock screw holds the dial measurement and sliding jaw position to obtain accurate measurement 
  • Supplied in a fitted plastic case

Description:

New designed dial movement for ultra smooth sliding and high shock protection. Can measure OD, ID, depth, and steps. Lock screw for dial bezel and for holding the sliding jaw position . Supplied in fitted plastic case.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart