{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KUB QUATRON; KUB-Q.3D.285.R.09-K32 | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0032 mm | |
| Shank diameter | 32 mm | |
| Shank length | 60 mm | |
| Cutter diameter, min. | 28.5 mm | |
| Flute length | 111 mm | |
| Number of cutting edges, total | 4 | |
| Type of flute | 1 | |
| Guide elements | without guide elements | |
| Interface | joint 1 | |
| Usable length | 111 mm | |
| Overall length | 171 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | U11 82850 | |
| EAN / GTIN | 4047109024694 | |
| Manufacturer number | 1088028513 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |