{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KUB-Q.2D.160.R.05-ABS50 | |
| Interface position | on the machine | |
| Holder type | modular taper interface with running track ball system | |
| Shank length | 183 mm | |
| Cutter diameter, min. | 16 mm | |
| Body diameter | 50 mm | |
| Flute length | 67 mm | |
| Number of cutting edges, total | 2 | |
| Interface | joint 1 | |
| Overall length | 250 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill for cutter inserts |
| Article number | U10 71600 | |
| EAN / GTIN | 4047109047532 | |
| Manufacturer number | 1087916095 | |
| L-Number | L21260 60 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |