PIP® Disposable Face Mask - 50 Pack

Article no.: U09808 LTBLUE
Set price 50 Piece (0.09 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Type Set price 50 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09808 LTBLUE
EAN / GTIN 616314065170

Description

Version:

Disposable mask to be placed over nose & mouth, and secured under chin with opening pleats.

Description:

  • Pleated style with ear loops
  • 3-Ply construction
  • Bacterial Filter Efficiency (BFE) 99%
  • Latex-free and hypoallergenic
  • Adjustable nose clip

Feature:

  • Color Light Blue
  • Sizes Available OS
  • Packaging Boxed
  • Country of Origin India
  • Head Strap Ear Loops
  • Strap Attachment Looped
  • Construction Moldable Metal Noseband

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart