Posi-Wear® M3™ PosiWear M3 - Coverall with Elastic Wrist & Ankle 50 gsm

Article no.: U09157 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Unisex size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U09157 XL
EAN / GTIN 662909037992

Description

Version:

Five layers of protection providing a high level of breathability and protection against dry particulates and water based light liquid sprays and splashes. Good for use in industrial manufacturing, paper industry, food processing and any heavy dust environment.

Description:

  • Elastic Wrist and Ankles keeps dirt and debris out
  • Full length zipper front and exceptional strength for easy donning
  • ANSI Sized for a wide range of motion
  • Elastic waistband for improved fit
  • Serged seams
  • Latex Free
  • NFPA 99 compliant antistatic material
  • One time use product

Feature:

  • Color White
  • Packaging Bulk Pack
  • Country of Origin China
  • Clothing Type Coveralls
  • Fabric PosiWear M3
  • Closure Zipper
  • Hood --
  • Wrists Elastic
  • Seams Serged
  • Construction --
  • Certifications 21 CFR
  • Product Circularity -

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart