{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | galvanised; powder-coated | |
| Series | RWS2.0 | |
| Manufacturer’s designation | ROLL Werkstattsystem RWS2.0 - 3m-Set mit Servicestation, verzinkter Arbeitsplatte und Hochschrank | |
| Material | sheet metal | |
| Colour | black | |
| Hole dimension | 6 mm | |
| Distance from centre of hole to centre of hole | 12 mm | |
| Number of casings | 2 pcs. | |
| Position of body | left-hand; right-hand | |
| Width of plate | 2,000 mm | |
| Material of plate | Sheet metal | |
| Shape of plate | Rectangular | |
| With raised edge | yes | |
| Plate coating | Sheet metal | |
| Type of product | workbench | |
| Overall width | 3,000 mm | |
| Perforated panel grid interval | yes | |
| Body | yes | |
| Base | yes | |
| Worktop / cover plate provided | yes | |
| Mobile | yes |
| Article number | RWS2-8BS | |
| EAN / GTIN | 3662424174711 | |
| Manufacturer number | RWS2-8BS | |
| L-Number | L60130 106351 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |