{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET® GS.M16X20.SW8 GEWINDESTIFT | |
| Nominal length L | 20 mm | |
| Thread size d1 | M16 | |
| Drive profile | internal hexagon drive | |
| Drive size | 8AF | |
| Unit for width across flats | metric | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | grub screw | |
| Thread type | M | |
| Strength class | 12.9 |
| Article number | N00 70460 | |
| EAN / GTIN | 4047109023468 | |
| Manufacturer number | 1095019700 | |
| L-Number | L20010 399 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |