{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | no screw head present | |
| Nominal length L | 4 mm | |
| Thread size d1 | M3 | |
| Drive profile | undefined drive profile | |
| Surface | black | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | grub screw | |
| Thread type | M | |
| Overall length | 4 mm | |
| Material | steel | |
| Strength class | 12.9 |
| Article number | N00 70080 | |
| EAN / GTIN | 4047109023314 | |
| Manufacturer number | 6295048800 | |
| L-Number | L20040 51 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |