{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| Outer diameter of the head e | 7 mm | |
| Nominal length L | 10 mm | |
| Thread size d1 | M4,5 | |
| Drive profile | TORX PLUS® | |
| Drive size | 8IP | |
| Surface | galvanised | |
| Arbor design | Teilgewinde | |
| Content | single part | |
| Type of product | Tightening screw | |
| Thread type | M | |
| Material | steel |
| Article number | N00 57431 | |
| EAN / GTIN | 4047109089389 | |
| Manufacturer number | 1095020600 | |
| L-Number | L20010 5359 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |