{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | countersunk head | |
| Nominal length L | 6.2 mm | |
| Thread size d1 | M3,5 | |
| Drive profile | TORX® internal | |
| Drive size | 10IP | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | machine screw | |
| Thread type | M | |
| Strength class | 10.9 |
| Article number | N00 56201 | |
| EAN / GTIN | 4047109084308 | |
| Manufacturer number | 6295000003 | |
| L-Number | L20010 1506 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |