Control cabinet key

Article no.: L60010 5015
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
15 pieces in stock 15 pieces available in 5-10 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number L60010 5015
EAN / GTIN 4005887009166
Manufacturer number 87173071
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • A universal spanner for effortless opening of switch cabinets, valves and technical systems in the gas, water and electricity supply.
  • The spanner has different sizes of internal square, internal triangular and double bit for different systems.
  • Can also be used as a PHILLIPS® and slotted screwdriver thanks to the additional double bit.
  • The switch cabinet key has a compact design and has a chain with which it can be conveniently attached to a key ring or pocket.
  • Made from robust die-cast zinc for greater durability and reliable performance even under continuous use.
Features:
  • Universal spanner for all shut-off systems in electrical engineering, gas and water supply, air conditioning and ventilation technology, industry and much more.
  • Functions: Inside square 5, 6, 7-8 mm; Internal triangle 7, 9 mm; Double beard 3-5 mm
  • also for PH size 2 and slot 7 mm
  • with chain and bit adapter 6.3 mm (1/4″)
  • made of die-cast zinc
  • Supplied in self-service packaging with enclosed description

Feature:

  • Output square inside (mm): 5, 6, 8 mm
  • Size of output profile: PH2
  • Weight: 87g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart