Steel scale L.300 mm

Article no.: L60010 1761
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Measuring tape

Identification & Classification

Article number L60010 1761
EAN / GTIN 4018754049165
Manufacturer number 77460001
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • with metric and imperial graduation

Feature:

  • Pitch bottom edge mm: 0.5; 1 mm
  • Pitch top edge ″: 1/16, 1/32, 1/64 ″
  • Height mm (h): 1 mm
  • Length mm (L): 300 mm
  • Weight: 26g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart