{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | whole article | |
| Colour, brown | Leather Brown | |
| Part described | Arbeitsplatte | |
| Material | wood | |
| Colour | brown | |
| Decorative finishes | Beech | |
| Width | 615 mm | |
| Adjustable depth | no | |
| Height | 32 mm | |
| Storage shelf version | edges | |
| Load capacity | 80 kg | |
| Type of product | storage shelf |
| Article number | E4196ET | |
| EAN / GTIN | 4017976040967 | |
| Manufacturer number | E4196ET | |
| L-Number | L90080 955 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |