{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Series | KOMET ABS® | |
| Manufacturer’s designation | KB.19,9.82.ABS32; KOMET ABS® KB.19,9.82.ABS32 | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Shank diameter DS | 19.9 mm | |
| Length of shank LS | 82 mm | |
| Shank form | round | |
| Diameter of shaft Ds | 19.9 mm | |
| Head shape | round | |
| Base body length | 82 mm | |
| Holder form | offset (A) | |
| Vibration damping | yes | |
| Machining method | internal turning | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | boring Bar | |
| Content | single part |
| Article number | B00 25671 | |
| EAN / GTIN | 4047109005136 | |
| Manufacturer number | 6285715989 | |
| L-Number | L20020 12 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |