{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET ABS® MAS-BT-50.E-VE.ABS50 EXZENTER-AUFNAHME | |
| Interface on machine side | BT 50 | |
| Max. clamping diameter | 50 mm | |
| Format | short | |
| Vibration damping | yes | |
| Type of product | non-specific toolholder | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | polished |
| Article number | A55 56350 | |
| EAN / GTIN | 4047109045743 | |
| Manufacturer number | 8420505097 | |
| L-Number | L20010 2703 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |