{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | KOMET ABS® FA.32.25.ABS80 AUFSTECKFRÄSDORN | |
| Interface position | on the machine | |
| Holder type | milling arbor mounting | |
| Min. clamping diameter | 25 mm | |
| Max. clamping diameter | 32 mm | |
| Format | short | |
| Interface | joint 1 | |
| Type of product | face mill arbor | |
| Overall length | 65 mm | |
| Standard | DIN 6357 | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A40 26052 | |
| EAN / GTIN | 4047109044647 | |
| Manufacturer number | 8422803292 | |
| L-Number | L20010 2951 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |