{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | RED.ABS40/ABS32; REDUZIERUNG | |
| Interface position | on the machine; on the workpiece | |
| Interface on machine side | A | |
| Format | standard | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder adapter | |
| Material | aluminium | |
| Surface treatment | polished | |
| Content | 1 pcs. |
| Article number | A20 10230 | |
| EAN / GTIN | 4047109041905 | |
| Manufacturer number | 8421904089 | |
| L-Number | L20070 59 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |