{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | V-SG.230.32/ABS32 | |
| Interface position | on the machine; on the workpiece | |
| Interface on machine side | ADB | |
| Gauge length | 230 mm | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder extension | |
| Overall length | 230 mm | |
| Through-coolant available | yes | |
| Material | steel | |
| Surface treatment | bright finish | |
| Content | 1 pcs. |
| Article number | A20 01330 | |
| EAN / GTIN | 4047109190580 | |
| Manufacturer number | 8423823099 | |
| L-Number | L20010 3654 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |