{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | DIN69893A-63.A.ABS80 | |
| Interface position | on the machine | |
| Holder type | hollow shank taper HSK | |
| Holder shape | Standard | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 63 | |
| Type of mounting | spigot | |
| Gauge length | 80 mm | |
| External diameter, tool-end | 50 mm | |
| Interface | joint 1 | |
| Type of product | toolholder blank | |
| Overall length | 80 mm | |
| Overall height | 80 mm | |
| Overall width | 80 mm | |
| Standard | DIN 69893-1 | |
| Material | steel | |
| Surface treatment | polished | |
| Weight | 0.5 kg | |
| Content | 1 pcs. |
| Article number | A06 30170 | |
| EAN / GTIN | 4047109038844 | |
| Manufacturer number | 8420006392 | |
| L-Number | L20010 5408 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |