Work scissors 250 mm / 10″

Article no.: 995-250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Quality and test seal none
ESD protected area (EPA) no
Colour silver
Type of product multi-purpose scissors
Cutting edge length 120 mm
Suitable for thickness Rubber; Leather
Material special tool steel
Overall length 200 mm
Content single part

Identification & Classification

Article number 995-250
EAN / GTIN 4027474564087
Manufacturer number 995-250
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The work scissors are used for cutting thick paper, cardboard, thin rubber, leather, and textiles, making them versatile. They feature one long and one round grip eye, which guarantees optimal guidance.
  • High force through lever amplification
  • Universally applicable for processing various materials

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 200 mm
  • Total length [inch]: 7 7/8
  • Handle material: tool steel
  • Length of the cutting edge [mm]: 120 mm
  • Length of the cutting edge [inch]: 4 3/4
  • Cutting direction: right
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Handle length [mm]: 80 mm
  • Length of the handle [inch]: 3 1/8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart