{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035; RAL 7016 | |
| Part described | Rear panel; frame | |
| Material thickness | 2 mm | |
| Coating | powder-coated | |
| Colour, grey | Light grey; Anthracite grey | |
| Part described | Rahmen; Rückwand; Rahmen; Rückwand; Schubladen | |
| Number of shelves | 4 | |
| Placing a pallet into storage | yes | |
| Frame profile | C-Profil | |
| Number of rack stiles | 1 | |
| Anti-tilt device | yes | |
| Material | sheet metal | |
| Colour | grey; grey | |
| Type of product | heavy-duty rack | |
| Height adjustment interval | 50 mm | |
| Bay load max. | 4,000 kg | |
| Delivery | completely in individual parts | |
| Type of installation | plug-in system | |
| Rack access | single-sided | |
| Rack installation | extension rack | |
| Nominal width | 1,020 mm | |
| Nominal depth | 1,370 mm | |
| Nominal height | 2,500 mm |
| Article number | 993411 2500 | |
| EAN / GTIN | 4062406097998 | |
| Manufacturer number | 993411 2500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |