USB adapter and jack plug cable with Torkmaster software L. 1.5m

Article no.: 96583629
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Cable length 1.5 m
Cable connection 3.5 mm jack; USB
Cable version straight cable
Type of product charging cable/ data cable

Identification & Classification

Article number 96583629
EAN / GTIN 4018754214754
Manufacturer number 96583629
L-Number L60010 4478
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Connection between perfectControl® or transducer (7721-7724) and PC.
Features:
  • Connection between perfectControl® or transducer (no. 7721-7724) and PC.<7li>
  • For adjusting and calibrating torque spanners and torque screwdrivers
  • Preparation of calibration certificates in accordance with DIN EN ISO 6789
  • These can be printed or saved as a PDF file.
  • Input and output calibrations can be documented
  • Graphic display of the torque curve
  • User Management
  • 17 languages
  • Test equipment management
System requirements: PC, Microsoft Windows operating system, USB port

Feature:

  • L [m]: 1.5 m
  • Weight: 65g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart