{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | no energy supply | |
| Load capacity | 2,500 kg | |
| Fork length | 1,150 mm | |
| With scales | no | |
| Area of application | inner | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, fixed wheel | no | |
| Parking brake, swivel castor | no | |
| Number of rolls, swivel castor | 1 pcs. | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Total number of wheels/castors | 3 pcs. | |
| External diameter of wheel/castor | 80 mm | |
| Width of wheel/castor | 70 mm | |
| Material of wheel/castor | polyurethane (PU); solid rubber | |
| Type of product | pallet trucks | |
| Mobile | yes |
| Article number | 919913 1150 | |
| EAN / GTIN | 4069515040280 | |
| Manufacturer number | 919913 1150 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |