{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Part described | Einlage; Rahmen | |
| Coating | powder-coated | |
| Colour, grey | Anthracite grey | |
| Material | wood; sheet metal | |
| Colour | grey; silver | |
| Adjustable depth | no | |
| Depth | 700 mm | |
| Depth | 700 mm | |
| Load capacity | 85 kg | |
| Type of product | storage shelf | |
| Content | single part |
| Article number | 918578 700 | |
| EAN / GTIN | 4062406295653 | |
| Manufacturer number | 918578 700 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |