{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | 22-0 | |
| Adapter for internal extractor | M7×M10 | |
| Hammer travel | 200 mm | |
| Hammer mass | 0.5 kg | |
| Type of product | sliding hammer | |
| Material | steel | |
| Overall length | 325 mm | |
| Weight | 0.7 kg | |
| Content | single part |
| Article number | 882050 0,5 | |
| EAN / GTIN | 4021176283697 | |
| Manufacturer number | 22-0-05 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |