This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Universal tool set 20 pieces, Number of tools: 20

Article no.: 680156 20

Select article variation and quantity

Number of tools Set price 20 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 680156 20
EAN / GTIN 4062406301439
Manufacturer number 680156 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Modular box of virtually indestructible ABS plastic with integral hinges and 2 snap fasteners. All tools are held securely for easy access in a specially moulded PUR foam insert.

Supplied with:

Locking tape measure with viewing window: 1 pc. No. 462201 size 2.5
Hexagon key L-wrench set with ball point: 1 pc. No. 627132 size 9 (9 pieces)
Slot-head screwdriver: 1 pc. each No. 660030 size 2.5; 4; 5.5
Screwdriver for Phillips: 1 pc. each No. 667690 size 1; 2
Combination pliers: 1 pc. No. 700940 size 160
Engineer's hammer: 1 pc. No. 750110 size 200
General purpose scissors: 1 pc. No. 769240 size 175
Pliers wrench: 1 pc. No. 813501 size 180
General-purpose knife with snap-off blades: 1 pc. No. 845020

Note:

Supplied with tools already sorted.
The range offers in addition space for 4 pieces of small parts storage bins No. 951251 2×3/1 or 2 pieces of small parts storage bins No. 951251 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart