{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturing process | forged | |
| Drive size, square profile | 1/2 inch | |
| Width across flats, for external double square screws | 10 mm | |
| External diameter, for external double square screws | 14.5 mm | |
| Type of product | socket insert | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Standard | DIN 3124 | |
| Overall length | 38 mm | |
| Set | no | |
| Drive | square profile | |
| Output drive | for external double square screws | |
| Content | single part |
| Article number | 642130 10 | |
| EAN / GTIN | 4045197164223 | |
| Manufacturer number | 642130 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |