Torque tool set ∙ 14 x 18 mm insert square, hollow ∙ 28-pieces ∙ 13 – 32

Article no.: 6292-1CT/28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 200 Nm
Socket for plug-in head 14×18 mm
Type of product Torque Wrench

Identification & Classification

Article number 6292-1CT/28
EAN / GTIN 4000896026166
Manufacturer number 6292-1CT/28
L-Number L60140 1141
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Sheet metal box (HAZET blue)
  • 2-component soft foam insert
  • Made in Germany
  • Output: Insert square 14 x 18 mm
  • Wrench size: ∙ 13 – 32
  • Dimensions / length: 578 mm x 235 mm x 88 mm
  • Net weight: 9.5 kg
  • Number of tools: 28

Supplied with:

Torque wrench 6292-1CT
Insert reversible ratchet 6404-1
Insert open-end wrench 6450D-13 ∙ 6450D-14 ∙ 6450D-15 ∙ 6450D-16 ∙ 6450D-17 ∙ 6450D-18 ∙ 6450D-19 ∙ 6450D-21 ∙ 6450D-22 ∙ 6450D-24 ∙ 6450D-27 ∙ 6450D-30 ∙ 6450D-32
Insert box-end wrench 6630D-13 ∙ 6630D-14 ∙ 6630D-15 ∙ 6630D-16 ∙ 6630D-17 ∙ 6630D-18 ∙ 6630D-19 ∙ 6630D-21 ∙ 6630D-22 ∙ 6630D-24 ∙ 6630D-27 ∙ 6630D-30 ∙ 6630D-32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart