{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Steel blue | |
| Manufacturer’s designation | Selbstkipper ohne Ablasshahn | |
| Colour | blue | |
| Type of product | tilting containers | |
| Fork insertion slots | yes | |
| Number of wheels | 0 | |
| Bucket length | 1,699 mm | |
| Bucket height | 997 mm | |
| Length | 1,755 mm | |
| Width | 1,222 mm | |
| Bucket width | 1,157 mm | |
| Height | 1,127 mm | |
| Filling edge height with rollers | 1,288 mm | |
| Filling edge height | 1,043 mm | |
| Load capacity | 2,500 kg | |
| Volume | 1,200 l | |
| Tipping mechanism | manual | |
| Characteristics | tipping prevention; with pull cord | |
| Area of application | for solids |
| Article number | 6120 | |
| EAN / GTIN | 4017976061207 | |
| Manufacturer number | 6120 | |
| L-Number | L90070 23 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |