Leather bag 8-L3, complete, with sanitary trainee tool pack 8 PAKET 8 PLUS LEDERTA. L3 inside l.150mm w.420mm h.250mm 23pcs

Article no.: 56077200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of parts contained 23 pcs.
Height 250 mm
Width 420 mm
Length 150 mm
Type of storage Wallet
Power supply no energy supply
Total weight 7.485 kg
Type of product tool set

Identification & Classification

Article number 56077200
EAN / GTIN 4022668772002
Manufacturer number 56077200
L-Number L60010 8092
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • W 420 x H 250 x D 150 mm
  • Material: Genuine cowhide
  • Hinged front wall
  • All-round aluminium edge protection
  • Galvanised sheet steel floor pan
  • Various tool holders
  • Made in Germany

Feature:

  • Number of tools: 23
  • Internal length: 150 mm
  • Height mm (inside): 250 mm
  • Width internal: 420 mm
  • Height mm (h): 270 mm
  • Length mm (L): 440 mm
  • Weight: 8200g
  • Weight kg: 7,485kg
  • Width mm (b): 180 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart